Skip Content
LAMINAR FLOW OUTLET,2.2 GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMINAR FLOW OUTLET,2.2 GPM

CHICAGO FAUCETS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JAM8
  • Mfr. Model # 3JAM8
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Finish Chrome Plated
  • For Use With Chicago Faucets
  • Item Laminar Flow Outlet
  • Material of Construction Brass
  • Connection 13/16" - 24" Female
  • Sub-Category Nozzles, Spouts and Sprayers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list