LAMINAR FLOW OUTET,VANDAL RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMINAR FLOW OUTET,VANDAL RESISTANT

CHICAGO FAUCETS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JAR4
  • Mfr. Model # 3JAR4
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Finish Chrome Plated
  • For Use With Chicago Faucets
  • Item Laminar Flow Outlet
  • Material of Construction Brass
  • Connection 13/16" - 24" Female
  • Sub-Category Nozzles, Spouts and Sprayers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list