Skip Content
LAMINAR FEMALE AERATOR REPAIR KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMINAR FEMALE AERATOR REPAIR KIT

SLOAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VEF6
  • Mfr. Model # 2VEF6
  • UNSPSC # 40141636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • For Use With Sloan Models ETF And EBF Faucets
  • Includes Sprayhead, Key
  • Inlet (In.) -
  • Item Lpm Laminar Flow Spray Head
  • Package Quantity 1
  • Type Faucets
  • Size 2.2 GPM
  • Replaces -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list