LAMHOLDER INCANDESCENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMHOLDER INCANDESCENT

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET8750
  • Mfr. Model # 8750
  • UNSPSC # 39111803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Yellow
  • Dia. (In.) 2.16
  • Features Leads 12" Long, Position Oriented
  • Finish Porcelain
  • Item Lamp Holder
  • Type Position Oriented
  • Use With Super Metalarc Horizontal-Operated HID Lamps
  • Length (In.) 2.61
  • Wire Gauge (AWG) 14
  • Mounting Screw
  • Lamp Base Mogul
  • Socket Type Copper Alloy Nickel Plated
  • Connection Wire Leads
  • Voltage 600
  • Standards UL/CSA
  • Watts 1500

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list