Skip Content
LAMBDA RIVETED CHAIN,10 FEET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMBDA RIVETED CHAIN,10 FEET

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YGR4
  • Mfr. Model # 1YGR4
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.28 lbs

Technical Specs

  • Includes One Connecting Link
  • Item Lambda Riveted Chain
  • Material Steel
  • ANSI Chain Size 50LAM
  • Temp. Range 14 to 302F
  • Pin Type Riveted
  • Lacing -
  • Lubrication Self Lubrication
  • Length 10 ft.
  • Overall Width 0.913"
  • Pitch 5/8"
  • Tensile Strength 7050 lb.
  • Standards American National Standards Institute (ANSI)
  • Chain Type Lambda Riveted
  • Max. Allowable Load 1,430 lbs.
  • Inside Pin Dia. 0.200"
  • Roller Dia. 0.400"
  • Pin Length 0.913"
  • Roller Link Plate Height 0.591"
  • Roller Bushing Width 0.365"
  • Pin Link Plate Thickness 0.080"
  • Rivet End to Center Line 0.423"
  • Outside Pin Dia. 0.200"
  • Connecting End to Center Line 0.490"
  • Number of Strands Single

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list