!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
LAG SHIELD, 845 LB 3000 PSI, 1305 LBS SHEAR 3000 PSI, 1-3/4 X 3/8 IN

LAG SHIELD, 845 LB 3000 PSI, 1305 LBS SHEAR 3000 PSI, 1-3/4 X 3/8 IN

COBRA

LAG SHIELD, 845 LB 3000 PSI, 1305 LBS SHEAR 3000 PSI, 1-3/4 X 3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAG SHIELD, 845 LB 3000 PSI, 1305 LBS SHEAR 3000 PSI, 1-3/4 X 3/8 IN

LAG SHIELD, 845 LB 3000 PSI, 1305 LBS SHEAR 3000 PSI, 1-3/4 X 3/8 IN

COBRA

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CBR280CJ560
  • Mfr. Model # 280CJ560
  • UNSPSC # 31162107
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs
Suggested Replacement Product
LAG SCREW SHIELD 3/8 SHORT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.27 / PACKAGE of 50

EHC: EHC :

Product Details

These lag screw shields can be used in all kinds of masonry from concrete to brick. They have a unique four-way expansion that assures a tight grip even in out-of-round holes. Their ultimate tension in 3,000 psi concrete is 845 lb and their ultimate shear in 3,000 psi concrete is 1,305 lb. They have a screw size of 3/8 in. The screws' anchor measures 1-3/4 x 3/8 in

Technical Specs

  • Item Lag Shield
  • Anchor Dia. 3/8"
  • Screw Size 3/8" S
  • Ultimate Tension in 3000 PSI Concrete (Lb.) 845
  • Application Awnings, Clothesline, Ornamental Fixtures, Patio Framework, Railings, Signs
  • Expansion Anchor Type 4-Way
  • Anchor Length 1-3/4"
  • Ultimate Shear in 3000 PSI Concrete (Lb.) 1305
  • Use With All Kinds of Masonry From Concrete to Brick

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list