Skip Content
LAG SCREW SET,SNAPLOC,WOOD FRAMING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAG SCREW SET,SNAPLOC,WOOD FRAMING

SNAP-LOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15X218
  • Mfr. Model # 15X218
  • UNSPSC # 31161608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Application Fastens Snaplocs to Wood Framing
  • Includes 2 Lag Bolts Dimensions: 3" L x 5/16" Dia.
  • Item Heavy Duty Zinc Fastener for Snaplocs to Wood Framing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list