Skip Content
LAG BOLT 3/8 X 6IN 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAG BOLT 3/8 X 6IN 18-8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1LB37-600
  • Mfr. Model # 1LB37-600
  • UNSPSC # 31161608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 162.4 lbs

Product Details

18.8 stainless steel lag screw. Size 3/8 x 6 inches.

Technical Specs

  • Package Quantity 5
  • Item Lag Screw
  • Material Stainless Steel
  • Length 6"
  • Grade 18.8
  • Hex Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list