LAG BOLT 3/8 X 5IN 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAG BOLT 3/8 X 5IN 18-8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1LB37-500
  • Mfr. Model # 1LB37-500
  • UNSPSC # 31161608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 137.0 lbs

Product Details

18.8 stainless steel lag screw. Size 3/8 x 5 inches.

Technical Specs

  • Package Quantity 5
  • Material Stainless Steel
  • Item Lag Screw
  • Grade 18.8
  • Length 5"
  • Hex Size 3/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list