Skip Content
LAG BOLT 3/8 X 1 3/4 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAG BOLT 3/8 X 1 3/4 18-8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1LB37-175
  • Mfr. Model # 1LB37-175
  • UNSPSC # 31161608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.7 lbs

Product Details

18.8 stainless steel lag screw. Size 3/8 x 1-3/4 inches.

Technical Specs

  • Package Quantity 25
  • Item Lag Screw
  • Length 1-1/2"
  • Grade 18.8
  • Material Stainless Steel
  • Hex Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list