Skip Content
LADIES SHIRT QUILT LINED FLANNEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADIES SHIRT QUILT LINED FLANNEL

RICHLU MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICI93001L-PLD
  • Mfr. Model # I93001L-PLD
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2318
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Assorted Plaids
  • Item Ladies Quilt Lined Flannel Shirt
  • Material 100% Cotton Yarn Dyed Flannel, Double Pre-Shrunk
  • Size Large
  • Length 29-1/2"
  • Closure Type Snap
  • Fabric Weight 4 oz.
  • Lining Material Quilted 5 oz. Polyester Insulation
  • Insulated Yes
  • Fits Chest Size 40" - 41"
  • Gender Women's
  • Number of Inside Pockets 2
  • Number of Outside Pockets 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list