Skip Content
LADIES JACKET QUILTED FRZR W/HOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADIES JACKET QUILTED FRZR W/HOOD

RICHLU MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIC243511S-BLK
  • Mfr. Model # 243511S-BLK
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2318
  • Shipping Weight 1.5 lbs

Technical Specs

  • Length 25"
  • Includes Detachable Hood
  • Colour Black
  • Item Ladies Freezer Jacket
  • Size Small
  • Material 100% Polyester
  • Closure Type Zipper
  • Fabric Weight 230T
  • Insulated Yes
  • Fits Chest Size 35" - 36"
  • Lining Material Quilted 4 oz Polyester Insulation
  • Gender Women's
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list