Skip Content
LADIES INSULATED BIB OVERALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADIES INSULATED BIB OVERALL

RICHLU MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIC793511S-BLK
  • Mfr. Model # 793511S-BLK
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2318
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Black
  • Item Ladies Insulated Bib Overall
  • Lining Material Quilted 6 oz Polyester Insulation
  • Closure Type Zipper
  • Fabric Weight 10 oz.
  • Material 100% Cotton Duck
  • Inseam 30"
  • Fits Chest Size 32" - 33"
  • Gender Women's
  • Fits Waist Size 37 to 38"
  • Number of Outside Pockets 6
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list