LADIES GOATSKIN POWER IMPACT GLOVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LADIES GOATSKIN POWER IMPACT GLOVE

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG20-1-103M
  • Mfr. Model # 20-1-103M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Palm Material Goatskin
  • Cuff Rolled
  • Colour Pink/Black
  • Item Work Glove
  • Closure Type Slip-On
  • Size Medium
  • Back Material Spandex
  • Thumb Style Wing
  • Palm Construction Goatskin w/Padding
  • Knuckle Padding Material Goatskin w/EVA Padding
  • Sub-Category Ladies Performance
  • Finger Style Full

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list