Skip Content
LADIES DUCK INSULATED BIB OVERALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LADIES DUCK INSULATED BIB OVERALL

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIC7931L-XL-BRN
  • Mfr. Model # 7931L-XL-BRN
  • UNSPSC # 53102104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

Ladies Duck Insulated Bib. Fabric: 100% cotton duck. Lining: quilted 6 oz. polyester. Knees reinforced with waterproof nylon. Bar tacked at stress points. Heavy-duty 2-way leg zips from ankle to hip. Elasticized adjustable shoulder straps. Brown in colour. Size: X-Large.

Technical Specs

  • Colour Brown

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list