Skip Content
LADIES DUCK HYDRO PARKA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LADIES DUCK HYDRO PARKA

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIC1731L-MED-BRN
  • Mfr. Model # 1731L-MED-BRN
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Ladies Duck Hooded Parka. Fabric: 100% cotton duck. Lining: quilted 6 oz. polyester. Removable and adjustable hard hat hood. Knit storm cuffs. 4 large scoop pockets. Inside drawstring waist. Inside pocket and cell pocket. Brown in colour. Size: Medium.

Technical Specs

  • Colour Brown
  • Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list