Skip Content
LADDER UTILITY PERMANENT PIVOTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER UTILITY PERMANENT PIVOTING

IAS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INO6950
  • Mfr. Model # 6950
  • UNSPSC # 30191613
  • CATALOGUE PAGE # 3209
  • Shipping Weight 35.0 lbs

Technical Specs

  • Item Utility Trucker Step Ladder
  • Length 71" (In Use), 37" (Stored)
  • Material Aluminum/Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list