Skip Content
LADDER TELESCOPIC MAX 15FT TYPE 1A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER TELESCOPIC MAX 15FT TYPE 1A

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWLJLT18
  • Mfr. Model # JLT18
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2087
  • Shipping Weight 36.0 lbs

Product Details

Seven ladders in one, folded height 4 feet 9 inches, extension range 9 to 15 feet, working height 9 to 18 feet, step ladder range 4 feet 6 inches to 7 feet 6 inches, scaffold height up to 4 feet.

Technical Specs

  • Extended Ladder Height 15 ft.
  • Load Capacity 375 lbs.
  • Item Jaws Telescopic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list