Skip Content
LADDER TANK ACCESS 15 FEET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER TANK ACCESS 15 FEET

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESNTAL15
  • Mfr. Model # NTAL15
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 148.0 lbs

Technical Specs

  • Item Tank Access Ladder
  • Finish Powder Coated
  • Load Capacity 300 lbs.
  • Material Steel
  • Overall Height 180"
  • Overall Width 14"
  • Number of Rungs 15
  • Tread Non-Slip
  • Ladder Height 15 ft.
  • Rung Dia. 1"
  • Top to Bottom Rung 168"
  • Rung Spacing 12"
  • Rung Width 13"
  • Top Step Height 170-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list