Skip Content
LADDER TANK ACCESS 10 FEET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER TANK ACCESS 10 FEET

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESNTAL10
  • Mfr. Model # NTAL10
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 128.0 lbs

Technical Specs

  • Finish Powder Coated
  • Item Tank Access Ladder
  • Material Steel
  • Overall Width 14"
  • Overall Height 120"
  • Load Capacity 300 lbs.
  • Tread Non-Slip
  • Number of Rungs 10
  • Ladder Height 10 ft.
  • Top to Bottom Rung 108"
  • Rung Dia. 1"
  • Rung Spacing 12"
  • Rung Width 13"
  • Top Step Height 110-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list