Skip Content
LADDER STRT FIBREGLASS EX HD 14FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER STRT FIBREGLASS EX HD 14FT

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL6114
  • Mfr. Model # 6114
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2085
  • Shipping Weight 31.0 lbs

Product Details

Series 6100 extra heavy-duty fiberglass straight ladder. Durable non-conductive C channel side rails in high visibility Safety Yellow. Riveted rung to rail design. Exclusive 1-piece foot assembly comes with spur wheel.

Technical Specs

  • Item Straight Ladder
  • ANSI Type 1AA
  • Material Fibreglass
  • Load Capacity 375 lbs.
  • Overall Width 17-3/8"
  • Standards CSA Grade 1AA
  • Ladder Height 14 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list