Skip Content
LADDER STRT FIBREGLASS EX HD 12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER STRT FIBREGLASS EX HD 12FT

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL6112
  • Mfr. Model # 6112
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2085
  • Shipping Weight 25.0 lbs

Product Details

Series 6100 extra heavy-duty fiberglass straight ladder. Durable non-conductive C channel side rails in high visibility Safety Yellow. Riveted rung to rail design. Exclusive 1-piece foot assembly comes with spur wheel.

Technical Specs

  • Item Straight Ladder
  • Material Fibreglass
  • ANSI Type 1AA
  • Load Capacity 375 lbs.
  • Ladder Height 12 ft.
  • Standards CSA Grade 1AA
  • Overall Width 17-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list