LADDER STRAIGHT AL EX HD 24FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LADDER STRAIGHT AL EX HD 24FT

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL4124
  • Mfr. Model # 4124
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2086
  • Shipping Weight 44.0 lbs

Product Details

Series 4100 extra heavy-duty aluminum single section straight ladder. Rigid Box Section side rails. Impact resistant yellow ABS end caps. Cross ribbed rubber safety shoes comes with ice pick.

Technical Specs

  • Item Straight Ladder
  • ANSI Type 1A
  • Material Aluminium
  • Load Capacity 300 lbs.
  • Overall Width 15-3/4"
  • Standards CSA Grade 1A
  • Ladder Height 24 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list