Skip Content
LADDER STRAIGHT AL EX HD 16FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER STRAIGHT AL EX HD 16FT

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL4116
  • Mfr. Model # 4116
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2086
  • Shipping Weight 25.0 lbs

Product Details

Series 4100 extra heavy-duty aluminum single section straight ladder. Rigid Box Section side rails. Impact resistant yellow ABS end caps. Cross ribbed rubber safety shoes comes with ice pick.

Technical Specs

  • Item Straight Ladder
  • Material Aluminium
  • ANSI Type 1A
  • Load Capacity 300 lbs.
  • Overall Width 14-5/8"
  • Standards CSA Grade 1A
  • Ladder Height 16 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list