LADDER STEP WOOD HD INDUSTRIAL 7FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LADDER STEP WOOD HD INDUSTRIAL 7FT

ALLRIGHT LADDER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALL504-7
  • Mfr. Model # 504-7
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2083
  • Shipping Weight 25.0 lbs

Product Details

504 series heavy-duty industrial ladder. Clear straight-grain lumber. Back rails: 1-1/16 x 1-3/4 in. Front rails: 1-1/16 x 2-3/4 in. Steps: 7/8 x 3-1/4 in. Rod under tread. Cross-bracing on back. Inside, pinch resistant 1 piece steel spreader. Paint tray.

Technical Specs

  • Item Heavy Duty Industrial Ladder
  • Includes Inside Pinch Resistant One Piece Steel Spreader
  • Material Heavy Duty Plywood Top with Plastic
  • ANSI Type Type 1 A
  • Load Capacity 25 lbs.
  • Standards CSA
  • Series 504 Series
  • Base Spread 46"
  • Ladder Height 6 ft.
  • Bottom Width 24"
  • Stepladder Item Stepladder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list