Skip Content
LADDER STEP WOOD HD INDUSTRIAL 4FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER STEP WOOD HD INDUSTRIAL 4FT

ALLRIGHT LADDER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALL504-4
  • Mfr. Model # 504-4
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2083
  • Shipping Weight 14.0 lbs

Product Details

504 series heavy-duty industrial ladder. Clear straight-grain lumber. Back rails: 1-1/16 x 1-3/4 in. Front rails: 1-1/16 x 2-3/4 in. Steps: 7/8 x 3-1/4 in. Rod under tread. Cross-bracing on back. Inside, pinch resistant 1 piece steel spreader. Paint tray.

Technical Specs

  • Item Heavy Duty Industrial Ladder
  • Includes Inside Pinch Resistant One Piece Steel Spreader
  • Material Heavy Duty Plywood Top with Plastic
  • ANSI Type Type 1 A
  • Series 504 Series
  • Load Capacity 14 lbs.
  • Standards CSA
  • Ladder Height 6 ft.
  • Base Spread 30"
  • Bottom Width 20"
  • Stepladder Item Stepladder

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list