Skip Content
LADDER STEP WOOD HD INDUSTRIAL 14FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER STEP WOOD HD INDUSTRIAL 14FT

ALLRIGHT LADDER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALL504-14
  • Mfr. Model # 504-14
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2083
  • Shipping Weight 56.0 lbs

Product Details

504 series heavy-duty industrial ladder. Clear straight-grain lumber. Back rails: 1-1/16 x 1-3/4 in. Front rails: 1-1/16 x 2-3/4 in. Steps: 7/8 x 3-1/4 in. Rod under tread. Cross-bracing on back. Inside, pinch resistant 1 piece steel spreader. Paint tray.

Technical Specs

  • Item Heavy Duty Industrial Ladder
  • Material Heavy Duty Plywood Top with Plastic
  • Includes Inside Pinch Resistant One Piece Steel Spreader
  • ANSI Type Type 1 A
  • Load Capacity 56 lbs.
  • Standards CSA
  • Ladder Height 6 ft.
  • Series 504 Series
  • Bottom Width 36"
  • Stepladder Item Stepladder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list