LADDER STEP WOOD EX HD IND 8FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LADDER STEP WOOD EX HD IND 8FT

ALLRIGHT LADDER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALL512-8
  • Mfr. Model # 512-8
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2083
  • Shipping Weight 36.0 lbs

Product Details

Heavy-duty 8 ft. industrial ladder. Yellow top caps. Clear straight-grain lumber. Inside pinch resistant 1 pc. steel spreader. Steps: 7/8 x 3-1/4 in. Front rails: 1-5/16 x 2-5/8 in. Back rails: 1-5/16 x 2-1/4 in. Rod under tread. Rungs in back.

Technical Specs

  • Includes Inside Pinch Resistant One Piece Steel Spreader
  • ANSI Type Type 1 Aa
  • Material Extra Heavy Duty Plywood Top with Plastic
  • Item Extra Heavy Duty Industrial Ladder
  • Load Capacity 36 lbs.
  • Standards CSA
  • Series 512 Series
  • Base Spread 51"
  • Ladder Height 6 ft.
  • Bottom Width 26"
  • Stepladder Item Stepladder

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list