Skip Content
LADDER STEP WOOD EX HD IND 6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER STEP WOOD EX HD IND 6FT

ALLRIGHT LADDER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALL512-6
  • Mfr. Model # 512-6
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2083
  • Shipping Weight 27.0 lbs

Product Details

Heavy-duty 6 ft. industrial ladder. Yellow top caps. Clear straight-grain lumber. Inside pinch resistant 1 pc. steel spreader. Steps: 7/8 x 3-1/4 in. Front rails: 1-5/16 x 2-5/8 in. Back rails: 1-5/16 x 2-1/4 in. Rod under tread. Rungs in back.

Technical Specs

  • Includes Inside Pinch Resistant One Piece Steel Spreader
  • ANSI Type Type 1 Aa
  • Material Extra Heavy Duty Plywood Top with Plastic
  • Item Extra Heavy Duty Industrial Ladder
  • Load Capacity 27 lbs.
  • Series 512 Series
  • Standards CSA
  • Base Spread 42"
  • Ladder Height 6 ft.
  • Bottom Width 23"
  • Stepladder Item Stepladder

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list