Skip Content
LADDER ROLLING STEEL 4STEP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER ROLLING STEEL 4STEP

CANWAY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL4NH
  • Mfr. Model # 4NH
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2089
  • Shipping Weight 55.0 lbs

Product Details

Rolling ladder, 4 step. Platform height 3 feet. Working height up to 8 foot 6 inches. A must in any area where stock is hard to reach.

Technical Specs

  • Bottom Width 26"
  • Number of Steps 4
  • Platform Height 36"
  • Material Stainless Steel
  • Standards Complies with Mobile Ladder Standards ANSI14.7 and OSHA 1910.29
  • Finish Clean Room Finish 304 #4 Brushed Finish
  • Load Capacity 400 lbs.
  • Platform Depth 15"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list