LADDER ROLLING STEEL 2 STEP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LADDER ROLLING STEEL 2 STEP

CANWAY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL2NH
  • Mfr. Model # 2NH
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2089
  • Shipping Weight 30.0 lbs

Product Details

Rolling ladder, 2 step. Platform height 1 foot 6 inch. Working height up to 7 feet. A must in any area where stock is hard to reach.

Technical Specs

  • Number of Steps 2
  • Bottom Width 26"
  • Platform Height 18"
  • Material Stainless Steel
  • Finish Clean Room Finish 304 #4 Brushed Finish
  • Standards Complies with Mobile Ladder Standards ANSI14.7 and OSHA 1910.29
  • Load Capacity 400 lbs.
  • Platform Depth 15"
  • Item - Rolling Ladder Rolling Ladder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list