LADDER RACK WEEKENDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LADDER RACK WEEKENDER

WEATHER GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WGU1450
  • Mfr. Model # 1450
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 3209
  • Shipping Weight 56.0 lbs

Technical Specs

  • For Use With Full-Size Compact Size Trucks, 1995 and Newer Pickups, Chevy, Dodge, Ford and Toyota Tundra
  • Colour Black/Red
  • Includes Uprights, Legs, Mounting Brackets (Front and Rear)
  • Gauge 14
  • Item Ladder Rack
  • Length 52-1/4"
  • Material Steel
  • Load Capacity 250 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list