Skip Content
LADDER RACK WATER COOLER HOLDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LADDER RACK WATER COOLER HOLDER

DELTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTSA31160
  • Mfr. Model # A31160
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Finish Powder Coated
  • Item Water Cooler Holder
  • Includes Mounting Hardware
  • Material Steel
  • For Use With Mfr. No. S04000-L01000, S06000-L01000, S06000-L01040, S06010-L01000, S06010-L01040
  • Load Capacity 20 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list