LADDER RACK SIDE CHANNEL KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LADDER RACK SIDE CHANNEL KIT

DELTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTSS04000
  • Mfr. Model # S04000
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 85.0 lbs

Technical Specs

  • Finish Marine Grade Powder Coat
  • For Use With Mfr. No. S04000-L01000
  • Includes Mounting Hardware
  • Item Side Channel Kit
  • Material Steel Tubing
  • Load Capacity 1,700 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list