LADDER RACK ECONO SINGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LADDER RACK ECONO SINGLE

DELTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTSL30050
  • Mfr. Model # L30050
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Technical Specs

  • Finish Marine Grade Powder Coat
  • Item Ladder Rack
  • Material Steel Tubing
  • Includes Mounting Hardware
  • For Use With Any Size Pickup Truck
  • Load Capacity 500 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list