Skip Content
LADDER RACK BED RAIL MOUNT 96IN PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LADDER RACK BED RAIL MOUNT 96IN PK2

DELTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTSA31300
  • Mfr. Model # A31300
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • Item Full Length Bed Rail Mount
  • Includes Mounting Hardware
  • For Use With Mfr. No. S04000-L01000, S06000-L01000, S06000-L01040, S06010-L01000, S06010-L01040
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list