Skip Content
LADDER PUMPER TWO SECTION 35FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER PUMPER TWO SECTION 35FT

ALCO-LITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALCPEL35
  • Mfr. Model # PEL35
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

PEL series aluminum two section pumper type ladder equipped with 1/2 inch diameter halyards. Equipped with high strength steel butt spurs and rounded aluminum top caps. Oversized 2-1/4 inch pulley for easy operation, 35 foot. Meets NFPA 1931 standards.

Technical Specs

  • Extended Ladder Height 35 ft.
  • Item Pumper Ladder
  • Material Aluminium
  • Load Capacity 500 lbs. Concentrated/ 750 lbs. Distributed
  • ANSI Type Meets NFPA 1931
  • Series Pumper Extension Ladder
  • Shoe Design Butt Spur/spike
  • Standards NFPA 1931 standards.
  • Rail Type Pumper
  • Closed Height 20 ft. 1"
  • Rung Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list