LADDER PUMPER THREE SECTION 40FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LADDER PUMPER THREE SECTION 40FT

ALCO-LITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALCPEL3-40
  • Mfr. Model # PEL3-40
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

PEL3 series three-section ladders, 40 foot size, 40 foot extended length, 17 foot 0 inch closed length, 25 inch width, 8-1/4 inch banking thickness.

Technical Specs

  • Extended Ladder Height 40 ft.
  • Material Aluminium
  • Item Pumper Ladder
  • ANSI Type Meets NFPA 1931
  • Load Capacity 500 lbs. Concentrated/ 750 lbs. Distributed
  • Series Pumper Extension Ladder
  • Standards NFPA 1931 standards.
  • Rail Type Pumper
  • Closed Height 17 ft. 9"
  • Industry Ladder Size 40 ft.
  • Shoe Design Butt Spur/spike
  • Rung Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list