Skip Content
LADDER PUMPER THREE SECTION 28FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER PUMPER THREE SECTION 28FT

ALCO-LITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALCPEL3-28
  • Mfr. Model # PEL3-28
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

PEL3 series three-section ladders, 28 foot size, 28 foot extended length, 13 foot 4 inch closed length, 25 inch width, 8-1/4 inch banking thickness.

Technical Specs

  • Extended Ladder Height 28 ft.
  • Material Aluminium
  • Item Pumper Ladder
  • Load Capacity 500 lbs. Concentrated/ 750 lbs. Distributed
  • ANSI Type Meets NFPA 1931
  • Standards NFPA 1931 standards.
  • Shoe Design Butt Spur/spike
  • Rail Type Pumper
  • Series Pumper Extension Ladder
  • Industry Ladder Size 28 ft.
  • Closed Height 13 ft. 4"
  • Rung Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list