Skip Content
LADDER PUMPER THREE SECTION 24FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER PUMPER THREE SECTION 24FT

ALCO-LITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALCPEL3-24
  • Mfr. Model # PEL3-24
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

PEL3 series three-section ladders, 24 foot size, 24 foot extended length, 12 foot 2 inch closed length, 23-1/2 inch width, 7-1/4 inch banking thickness.

Technical Specs

  • Extended Ladder Height 24 ft.
  • Item Pumper Ladder
  • Material Aluminium
  • ANSI Type Meets NFPA 1931
  • Series Pumper Extension Ladder
  • Load Capacity 500 lbs. Concentrated/ 750 lbs. Distributed
  • Shoe Design Butt Spur/spike
  • Standards NFPA 1931 standards.
  • Rail Type Pumper
  • Closed Height 12 ft. 2"
  • Industry Ladder Size 24 ft.
  • Rung Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list