LADDER PUMPER ROOF 18FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LADDER PUMPER ROOF 18FT

ALCO-LITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALCPRL18
  • Mfr. Model # PRL18
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.0 lbs

Product Details

PRL series aluminum pumper type roof ladder is a high strength steel, 3/4 inch rotating roof hooks with reinforcing brace. High strength steel butt spurs protect rail ends and help secure base, 18 foot, Meets/exceeds NFPA 1931 standards.

Technical Specs

  • Item Aluminium Pumper Type Roof Ladder
  • Load Capacity 54 lbs.
  • Material Aluminium
  • Standards NFPA 1931
  • Overall Height 18 ft.
  • Overall Width 18-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list