!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LADDER PUMPER ROOF 16FT

LADDER PUMPER ROOF 16FT

ALCO-LITE

LADDER PUMPER ROOF 16FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LADDER PUMPER ROOF 16FT

LADDER PUMPER ROOF 16FT

ALCO-LITE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # ALCPRL16
  • Mfr. Model # PRL16
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Product Details

PRL series aluminum pumper type roof ladder is a high strength steel, 3/4 inch rotating roof hooks with reinforcing brace. High strength steel butt spurs protect rail ends and help secure base, 16 foot, Meets/exceeds NFPA 1931 standards.

Technical Specs

  • Overall Height 16 ft.
  • Material Aluminum
  • Standards NFPA 1931
  • Overall Width 18-1/2"
  • Load Capacity 48 lbs.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list