Skip Content
LADDER PUMPER ROOF 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER PUMPER ROOF 10FT

ALCO-LITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALCPRL10
  • Mfr. Model # PRL10
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

PRL series aluminum pumper type roof ladder is a high strength steel, 3/4 inch rotating roof hooks with reinforcing brace. High strength steel butt spurs protect rail ends and help secure base, 10 foot, Meets/exceeds NFPA 1931 standards.

Technical Specs

  • Overall Height 10 ft.
  • Load Capacity 33 lbs.
  • Material Aluminium
  • Item Aluminium Pumper Type Roof Ladder
  • Overall Width 18-1/2"
  • Standards NFPA 1931

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list