Skip Content
LADDER, POOL, 4 PLASTIC STEPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LADDER, POOL, 4 PLASTIC STEPS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZTP8
  • Mfr. Model # 2ZTP8
  • UNSPSC # 49241702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.2 lbs

Technical Specs

  • Finish Stainless Steel
  • Handrail Height (In.) 31
  • Item Ladder
  • Number of Steps 4
  • Step Width (In.) 18-3/4
  • Overall Length (In.) 72
  • Top to Bottom Rung (In.) 41
  • Type Pool
  • Tube Material AISI-304 Stainless Steel
  • Standards CSA, CUS, RoHS
  • Step Material Plastic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List