Skip Content
LADDER,ALUMINUM,PLTF,4FT,TYPE 1A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER,ALUMINUM,PLTF,4FT,TYPE 1A

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL3504
  • Mfr. Model # 3504
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2081
  • Shipping Weight 13.0 lbs

Product Details

Extra heavy-duty aluminum step ladder. CSA approved Grade 1, ANSI Type 1A, 300 lb load rated. Large comfortable slip-resistant platform, 14 inch by 18 inch. Wide 3 inch slip-resistant serrated aluminum steps. Extra wide 3-1/2 inch slip-resistant serrated

Technical Specs

  • Includes Large Comfortable Slip-resistant Platform, 14? X 18? Sizes 4'-10' Feature Wide 3? Slip-resistant Serrated Aluminium Steps for Safe Climbing Sizes 12'-16' Feature Extra Wide 3 1/2? Slip-resistant Serrated Aluminium Steps for Safe Climbing Outside Spreader Arms Heavy Duty Slip-resistant Safety Shoes
  • Item Ladder Platform Al Hd 4 ft.
  • Material Aluminium
  • Load Capacity 300 lbs.
  • ANSI Type ANSI Type 1 A
  • Standards CSA Approved Grade 1
  • Ladder Height 4 ft.
  • Bottom Width 21"
  • Platform Depth 29"
  • Stepladder Item Platform Stepladder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list