Skip Content
Discontinued with Replacement
LADDER MODEL 22 FBRGLS TYPE IA CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LADDER MODEL 22 FBRGLS TYPE IA CSA

LITTLE GIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGL10722CSA
  • Mfr. Model # 10722CSA
  • UNSPSC # 30191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.0 lbs
Suggested Replacement Product
LADDER 22 FIBERGLASS MULTI-PURPOSE

Price: NA

Product Details

Multi-use fiberglass ladder. CSA Approved Grade 1, ANSI Type 1A, 300 lb. Load Rating. Use in many unique configurations, including A-frame, extension, 90-degree ladders and three different scaffolding positions.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list