Skip Content
LADDER MEZZANINE FOLDING 10-STEP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LADDER MEZZANINE FOLDING 10-STEP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESLAD-FM10
  • Mfr. Model # LAD-FM10
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 338.0 lbs

Technical Specs

  • Colour Blue/Yellow
  • Depth (Ft.) 5
  • Depth (In.) 134
  • Finish Powder Coated
  • Height (Ft.) 11
  • Height (In.) 134
  • Item Folding Mezzanine 10-Step Ladder
  • Length (In.) 10
  • Material Steel
  • Length (Ft.) 5
  • Package Quantity 1
  • Type Perforated Flooring
  • Width (Ft.) 2-1/2
  • Standards OSHA
  • Rail Type Steel
  • Width (In.) 29- 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list