Skip Content
LADDER HANGER ASSY WEBLADDER SYSTEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER HANGER ASSY WEBLADDER SYSTEM

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI8516316
  • Mfr. Model # 8516316
  • UNSPSC # 46182309
  • CATALOGUE PAGE # 2630
  • Shipping Weight 2.85 lbs

Product Details

Quick and easy rescue after a fall. Staggered steps instead of straight across. Ladder rungs are ridgid and reinforced. Synthetic and lightweight construction. Available in 8 foot (2.4 m) sections: extra sections can be added. Comes with three connecting

Technical Specs

  • For Use With Anchorage plate for Rollgis rescue ladder
  • Colour Black
  • Height 2"
  • Includes Saflok Anchoring Carabiner
  • Item Mounting Plate
  • Length 15-1/2"
  • Material Aluminum Alloy
  • Width 1/4"
  • Standards Capital Safety Gen. Mfg. Req.
  • Tensile Strength 310 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list