Skip Content
LADDER FOLDING STEEL 4 STEP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER FOLDING STEEL 4 STEP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESFLAD4
  • Mfr. Model # FLAD4
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2088
  • Shipping Weight 51.0 lbs

Product Details

Folding ladder with wheels has a locking foldable design that saves on storage space when not in use. Folds after unlocking spring-loaded detent pin. Once unit is folded, tilt back on wheels for easy portability. Ladder is carbon steel. Steps are perforated to provide a non-slip surface.

Technical Specs

  • Material Carbon Steel
  • Item Folding Ladder
  • Number of Steps 4
  • Tread Perforated
  • Load Capacity 350 lbs.
  • Ladder Height 5 ft. 7"
  • Step Depth 7"
  • Bottom Width 23-5/8"
  • Includes Non Slip Surface
  • ANSI Type ANSI 14.7
  • Standards Osha 1910.29
  • Stepladder Item Stepladder

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list