Skip Content
LADDER FOLDING 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER FOLDING 10FT

ALCO-LITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALCFL10
  • Mfr. Model # FL10
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Alco-Lite(R) lightweight folding ladder with large heavy cast aluminum swivel safety shoes assure best traction in many environments. Folds laterally into 5-1/4 inches wide, 10 foot compact unit. Meets/exceeds NFPA 1931 standard.

Technical Specs

  • Material Aluminium
  • Standards NFPA 1931 standard
  • Item Folded Ladder
  • Ladder Height 10 ft.
  • Closed Height 11 ft. 5"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List